Tyrolit abrasive belt 13x305 A80 PC X JTS BASIC steel/inox/aluminium

Article no.: 34648675
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34648675
EAN / GTIN 9009013070742
Manufacturer number 34648675
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The BASIC A-B03 PC X Mini Belts for mini belt sanders can be used on a wide variety of materials.
  • Their special grain coating prevents the belts from clogging when grinding soft materials, which makes this tool the perfect solution for efficiently machining aluminum and other NF metals.
  • A base made of aluminum oxide and a mixed cloth backing enables a good lifetime.
  • In addition, this product offers you a good grinding performance with low heat generation as well as exceptionally easy handling and assembly.
  • In other words – it saves you additional working hours.
  • These tools are suitable for both wet and dry grinding.

Advantage:

  • Universally applicable aluminum oxide mini belt
  • Good lifetime
  • High stock removal with low heat generation
  • Suitable for wet and dry grinding

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Steel/Stainless steel/Nonferrous metals
  • Steel/Stainless steel/Nonferrous metals

Suitable for:

  • Mini belt grinder

Note:

  • For the machining of various materials, especially steel, stainless steel and NF metals, with portable belt grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart