Tyrolit cut-off wheel CERABOND X straight 350x3,8x25,4 mm A24 rails

Article no.: 34617168
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34617168
EAN / GTIN 9009013067209
Manufacturer number 34617168
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The new CERABOND X cut-off wheel was developed specially for cutting rails and is highly adept at defying the most adverse of operating conditions.
  • The new bond system prevents premature grain break-out, meaning that you can achieve incredible lifetimes with CERABOND X cut-off wheels.
  • High-quality ceramic abrasive grains guarantee maximum aggressiveness throughout the entire lifetime.
  • Even under extreme conditions such as damp, cold and temperature fluctuations, the Tyrolit rail cutting-off wheel offers the shortest cutting times with little effort.
  • Particularly clean and bright cut surfaces reduce the need for rework and shorten working hours, thus supporting highly cost-effective work processes.

Advantage:

  • Shortest cutting times and comfortable working with little effort
  • Very long service life and stability
  • Clean and bright cut surfaces reduce rework and working hours
  • Even in damp, cold conditions and with temperature fluctuations, it offers the best results

Application:

  • Use only on well-maintained and powerful machines (> 5 kW)
  • Use rail cutting discs only with the appropriate clamping device, attached to the rail, in guided free-hand cutting

Material:

  • for rails

Suitable for:

  • Cut-off saw

Note:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol motor

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart