TYROLIT cutting disc CERABOND X offset 125x1.6x22.23 mm CA46 steels/INOX

Article no.: 34606299
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 15 Piece
  • Order steps: 15 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34606299
EAN / GTIN 9009013064451
Manufacturer number 34606299
L-Number L50140 103907
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM CERABOND X cutting disc is your reliable partner for cutting very hard materials as well as workpieces with large cross-sections.
  • The combination of a unique bonding system with a self-sharpening ceramic grain achieves a particularly high cutting ability and a long lifetime while simultaneously preventing premature grain break-out.
  • This means that with CERABOND X tools, you are well equipped for any challenge.

Advantage:

  • Shortest cutting times due to the structure of the ceramic grain used
  • Very long service life on hard and demanding materials
  • The easy-cutting cutting discs enable the user to work very comfortably with little effort

Application:

  • 1.0 to 1.6 mm for the fastest cutting and the least burr formation
  • 2.0 mm for maximum tool life and stability

Material:

  • For steel and stainless steel

Suitable for:

  • Angle grinder

Note:

  • For working with various steel and stainless steel grades
  • For cutting very hard, challenging workpieces and large cross-sections

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart