Tyrolit flap disc TWIN FLAP straight 125x22,23 mm ZA60 STANDARD steel/inox

Article no.: 34601414
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34601414
EAN / GTIN 9009013063584
Manufacturer number 34601414
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • The STANDARD TWINFLAP flap disc convinces with good performance and innovative design.
  • This tool handles demanding grinding jobs on steel and stainless steel in no time.
  • The double flap arrangement ensures a good ratio between removal and lifetime.
  • This makes it the ideal flap disc for any craftsman.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZAZA 60 Q- B
  • Main dimension: D x H = 125 x 22,23

Advantage:

  • Double flap arrangement for maximum lifetime
  • Zirconium for very high aggressiveness
  • Form 28N: Focus on sustainable resources – the backing of this flap disc consists of 35% regenerated materials

Application:

  • Grit size 40/60 for high stock removal
  • Grit size 80 for fine work
  • Best results when used on powerful angle grinders

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Angle grinder

Note:

  • For demanding grinding applications on different stainless steel grades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart