Floorstand grinder rollers 250x50x100 A180 PREMIUM steel/inox/nf-metals

Article no.: 34599054
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34599054
EAN / GTIN 8024406516967
Manufacturer number 34599054
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The large dimensions of the PREMIUM flap wheels ensure a long service life, continuity in processing and reduced wheel change times. They are suitable for use in hand-held machines with flexible shafts as well as on stationary polishing machines. The large diameter increases the contact surface and creates a more uniform sanding pattern compared to similar tools with smaller dimensions, which also allows them to be used on large surfaces. The arrangement of the flaps ensures continuous wear of the abrasive cloth and the continuous exposure of new abrasive grit, while maintaining a high and constant sanding performance throughout the life of the tool. The flap wheels combine flexibility with excellent adaptability to irregular contours. In addition, the strong ventilation prevents the work surface from overheating during processing, which leads to excellent results in a wide range of applications. The corundum abrasive flaps are mounted radially around the axis of the tool. The bore is reinforced by a metal ring with variable dimensions depending on the wheel diameter, which enables the wheel to be securely mounted on the grinding machine with the aid of an appropriate reducing flange.

Feature:

  • Shape: Fabric lamellar disc
  • Material suitability: Non-ferrous metals, steel, stainless steel, plastic / PVC
  • Product line: PREMIUM
  • Specification : C X A-P A180
  • Dimensions (D x T x H): 250 x 50 x 100 mm
  • Container diameter: 250 mm
  • Thickness: 50 mm
  • Bore: 100 mm
  • Grit size: 180
  • Tools for: Bench grinder

Advantage:

  • Long tool life and consistent results
  • Reduced wheel change times
  • Outstanding grinding performance
  • Flexibility and adaptability
  • Strong ventilation during processing, resulting in lower thermal load

Application:

  • Fine machining of large flat, concave or convex profiled surfaces
  • Grinding the inner and outer surfaces of containers, vessels and pipes
  • Fine machining of parts with irregular profiles such as handles, fittings, stamped parts, removal and cleaning of weld seams

Recommendation:

  • When using flap wheels, the direction of rotation must be observed, which is determined by the side of the flaps with abrasive on the surface. Work must also be carried out with low contact pressure.
  • The machined workpiece must be fed in the opposite direction to the direction of rotation of the wheel. If used incorrectly, performance is reduced and there is a risk of wheel breakage.

Special features:
  • Low thermal load
  • Reduced wheel change times
  • Long tool life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart