Fleece rollers 100x100x19,1 S4 A100 PREMIUM steel/inox/nf-metals

Article no.: 34598764
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34598764
EAN / GTIN 8024406512785
Manufacturer number 34598764
L-Number L50140 103720
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The perfect combination of manoeuvrability and service life - the composition of our PREMIUM drum made of corundum fabric ensures an excellent balance between flexibility and durability. The sanding drum is available in different grit sizes to cover all areas of application: Grit sizes 40-80 are designed to maximise removal rates, while sizes 100-320 ensure a perfect surface finish. The system with four wedges exerts an effective pulling effect on the sanding tool and guarantees fast start-up of the roller.

Feature:

  • Shape: Fabric lamellar disc
  • Material suitability: Steel, stainless steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : C X A-P A100
  • Dimensions (D x T x H): 100 x 100 x 19.1 mm
  • Container diameter: 100 mm
  • Thickness: 100 mm
  • Bore: 19.1 mm
  • Grit size: 100
  • Tools for: Burnishing machine

Advantage:

  • Consistent wear pattern for a consistently high-quality surface finish
  • Excellent lifetime
  • High cutting ability

Application:

  • For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces
  • For removing welding marks, scratches and oxidation residues as well as for pre-treatment of the surface

Recommendation:

  • Grit size 40-80 for maximum stock removal
  • Grit sizes from 100 for a perfect surface finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart