QUICK-CHANGE DISCS 38xR ZA120 PREMIUM steel/stainless steel

Article no.: 34593698
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34593698
EAN / GTIN 8024406023342
Manufacturer number 34593698
L-Number L50140 2958
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Quick-Change discs made of zirconium high performance with quick clamping system offer increased material removal in applications with high contact pressure. The use of an additional coating serves to remove material without overheating the surface to be processed and at the same time reduces clogging of the disc. This makes this product perfect for processing stainless steel, as the additional layer has a cooling effect and thus prevents discolouration on the workpiece in the long term. Zirconium is characterised by its high toughness, which leads to a clear improvement in the resistance of the discs. The excellent adhesion and high-quality abrasive guarantee a long service life. This product is available in two different clamping systems to cover all types of tools.

Feature:

  • Shape: FABRIC Quick-change disc
  • Product line: PREMIUM
  • Specification : ZA-P48 PE XY ZA120
  • Dimension (D x DEVICE): 38 x R mm
  • Container diameter: 38 mm
  • Grit size: 120
  • Material suitability: Stainless steel, non-ferrous metals
  • Tools for: Angle grinder

Advantage:

  • Additional coating cools and prevents discolouration on stainless steel
  • Increased material removal
  • High toughness of zirconium leads to improved resistance
  • Ideal for small areas
  • Long service life and high edge stability thanks to robust design

Application:

  • For tasks with heavy material removal and high processing speeds (removal of small burrs, weld spots or weld protrusions)

Recommendation:

  • System R with external thread on the grinding disc: The larger adhesive surface achieves greater resistance to mechanical stresses compared to system S.
  • Grain size 36/40/50/60 for maximum removal
  • Grit size 80/120 for fine finishing

Special features:
  • Perfect for stainless steel and aluminium
  • High stability thanks to robust design
  • For inaccessible places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart