QUICK-CHANGE DISCS 51xR ZA80 PREMIUM steel

Article no.: 34593679
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34593679
EAN / GTIN 8024406023892
Manufacturer number 34593679
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Quick-Change discs made of zirconium with quick-clamping system offer increased material removal in applications with high contact pressure. Zirconium is characterised by its particular toughness, which leads to a clear improvement in the resistance of the discs. The mechanical locking of the disc guarantees a secure attachment that cannot come loose or shift during work and enables quick and easy disc changes. The excellent adhesion and high-quality abrasive guarantee a long service life. This product is available in two different clamping systems to cover all types of tools.

Feature:

  • Shape: FABRIC Quick-change disc
  • Product line: PREMIUM
  • Specification : ZA-P43 PE Y ZA80
  • Dimension (D x DEVICE): 51 x R mm
  • Container diameter: 51 mm
  • Grit size: 80
  • Material suitability: steel
  • Tools for: Angle grinder

Advantage:

  • Increased material removal
  • High toughness of zirconium leads to improved resistance
  • Ideal for small areas
  • Long working life

Application:

  • For mould and model making, automotive construction and repair, the aerospace industry, manufacture of small containers and equipment

Recommendation:

  • System R with external thread on the grinding disc: The larger adhesive surface achieves greater resistance to mechanical stresses compared to system S.
  • Grain size 36/40/50/60 for maximum removal
  • Grit size 80/120 for fine finishing

Special features:
  • Perfect for steel
  • High stability thanks to robust design
  • Very easy to use

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart