QUICK CHANGE DISCS 51xR A40 for steel/stainless steel/nf-metals/wood

Article no.: 34593652
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34593652
EAN / GTIN 8024406023717
Manufacturer number 34593652
L-Number L50140 3080
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Quick-Change discs made of aluminium oxide with quick clamping system are the ideal solution for front applications on small surfaces and in confined spaces. The mechanical locking of the disc guarantees a secure attachment that cannot come loose or shift during work and enables quick and easy disc changes. The excellent adhesion and high-quality abrasive guarantee a long service life. This product is available in two different clamping systems to cover all types of tools. The sanding disc connects to the nylon threaded pin, which enables quick clamping on the backing pad.

Feature:

  • Shape: FABRIC Quick-change disc
  • Product line: PREMIUM
  • Specification : A-P01 PE XY A40
  • Dimension (D x DEVICE): 51 x R mm
  • Container diameter: 51 mm
  • Grit size: 40
  • Material suitability: Steel, plastic / PVC, non-ferrous metals, wood
  • Tools for: Angle grinder

Advantage:

  • Excellent price-performance ratio
  • Universally applicable
  • Ideal for small areas
  • Long working life

Application:

  • For mould and model making, automotive construction and repair, aerospace industry, manufacture of small containers and equipment

Recommendation:

  • System R with external thread on the grinding disc: The larger adhesive surface achieves greater resistance to mechanical stresses compared to System S. The system is compatible with support discs of similar competitor products.
  • Grain size 36/40/50/60 for maximum removal
  • Grit size 80/120 for fine finishing

Special features:
  • Can be used on a wide variety of materials
  • High stability thanks to robust design
  • For inaccessible places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart