Fleece flap wheels 60x40-6x40 S ULTRA-FINE for steel/inox/nf-metals

Article no.: 34557453
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification & Classification

Article number 34557453
EAN / GTIN 8024406010830
Manufacturer number 34557453
L-Number L50140 3193
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

PREMIUM fleece points for straight grinders are available in a wide variety of designs and fulfil all surface treatment requirements with ease. They are characterised above all by their maximum service life and adaptability, making them perfect for working in hard-to-reach areas. With this product, you never have to worry about any changes to the surface finish again and can efficiently process demanding workpieces. Different surface structures and roughnesses can be achieved thanks to the wide range of grain sizes.

Feature:

  • Shape: Non-woven flap disc
  • Material suitability: Non-ferrous metals, steel, stainless steel
  • Product line: PREMIUM
  • Specification : S ULTRA FINE
  • Dimensions (D x D): 60 x 40 mm
  • Container diameter: 60 mm
  • Thickness: 40 mm
  • Grit size: 70
  • Tools for: Straight die grinder

Advantage:

  • Different roughnesses can be achieved thanks to the wide range of grain sizes
  • Perfect for working in hard-to-reach areas
  • Maximum service life
  • Material processing without changing the surface finish

Application:

  • For fine finishing of steel, stainless steel and non-ferrous metals

Recommendation:

  • Non-woven mounted points with abrasive cloth (VL-C) for increased stock removal
  • Fleece points without abrasive cloth for fine work
  • Use of adjustable straight grinders

Special features:
  • Maximum service life
  • Perfect for working in hard-to-reach areas
  • No change to the surface finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart