Slitting saw arbor, for saw blade ⌀ d1: 20mm

Article no.: 345510 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
89 pieces in stock 89 pieces available in 5-10 working days

Select article variation and quantity

for saw blade ⌀ d1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for saw blade ⌀ d1 20 mm
A 40 mm
Length L 90 mm
⌀ d2 5 mm
⌀ d3 20 mm
⌀ d4 10 mm
Type of product Slitting saw arbor

Identification & Classification

Article number 345510 20
EAN / GTIN 4045197698735
Manufacturer number 345510 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precisely tempered, ground on the external and internal ⌀, shank to DIN 1835 B. Concentricity 0.01 mm. For side lock arbor with bore ⌀ (d3) 20 or 25 mm.

Application:

For holding slitting saws No. 175000179820 with ⌀ (d1 ) from 20 − 100 mm and saw blade thicknesses from 0.2 − 6 mm.

Supplied with:

Arbor, clamping screw and intermediate ring.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart