Tyrolit SCM fleece disc 115x22 mm A VERY FINE Extra Cushion PREMIUM universal

Article no.: 34529701
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 34529701
EAN / GTIN 8024406091549
Manufacturer number 34529701
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM SCM XC disc features the latest generation of surface conditioning material. This gives you flexibility and increased stock removal rates, especially on stainless steel and nonferrous metals surfaces. The open structure effectively prevents clogging and reduces heat generation, resulting in the longest possible standing times. In addition, this disc is extremely user-friendly, as the integrated centering allows only very low vibrations. Depending on the application, you have a choice of different grains: COARSE for cleaning and derusting, MEDIUM for light deburring and VERY FINE for fine-particle work.

Feature:

  • Form: VLIES Disc
  • Specification : SCM A VERY-FINE XC
  • Dimension (D x H): 115 x 22 mm
  • Diameter: 115 mm
  • Drill hole: 22 mm
  • Grain size: 60
  • Material suitability: Stainless steel;Steel;Plastics / PVC;Aluminium;Gelcoat;Wood;Composite materials
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Extremely long lfietime
  • Open structure preventsnts clogging and heat built-up
  • Very low vibrations thanks to the integrated centering hole
  • Free of corrosive elements

Application:

  • For removing rust, paint, lacquer and for repairing lightly damaged surfaces
  • For finishing, matting and blending with very little roughness
  • Best suitable for stainless steel and nonferrous metals

Material:

  • Stainless steel
  • Steel
  • Plastics / PVC
  • Nonferrous metals
  • Gelcoat
  • Wood
  • Composite materials
  • Stainless steel;Steel;Plastics / PVC;Nonferrous metals;Gelcoat;Wood;Composite materials

Suitable for:

  • Angle grinder

Recommendation:

  • Use on adjustable angle grinders
  • ″COARSE″ grain for cleaning, derustng, removing of layers and for ″Final Finish″
  • ″MEDIUM“ grain for light cleaning, deburring and ″Final Finish″
  • ″VERY FINE″ grain as last step

Note:

  • For removing rust and for repairing lightly damaged surfaces
  • For finishing, matting and blending with very little roughness
  • Best suitable for stainless steel and non-ferrous metals

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart