TYROLIT DCU dry cutting saw blades 180x2,6x22,23 BASIC universal

Article no.: 34501446
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34501446
EAN / GTIN 9009013066936
Manufacturer number 34501446
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials that can be worked: Universal construction materials such as concrete, brick, natural stone, etc.
  • Details: Reducing ring 20–16 mm is supplied with the 105 mm diameter.

Advantage:

  • Good cutting performance thanks to a self-sharpening system made of high-quality diamond grains in an optimal bond
  • Good cooling effect and chip removal ensure a long service life and tool life
  • Robust and high-quality steel cores ensure stability and noticeably smoother running

Application:

  • For lightly reinforced concrete

Material:

  • Universal

Suitable for:

  • Angle grinder

Note:

  • For working on concrete, reinforced concrete, bricks and masonry
  • Suitable for all standard angle grinders up to Ø 230 mm and for all standard cut-off grinders from Ø 300 mm (also for wet cutting)
  • Reducing ring 20–16 mm is supplied with the 105 mm diameter

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart