Fiber disc CERABOND X 180x22 mm CA-P94 V CA40 PREMIUM steel/inox

Article no.: 34486209
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 34486209
EAN / GTIN 9003173100165
Manufacturer number 34486209
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM CERABOND X fibre disc is perfect for demanding sanding work on steel and stainless steel. Thanks to the ceramic grain in combination with a unique bond system, these tools achieve a high stock removal rate over a long period of time. The fibre discs from the CERABOND X series are definitely your first choice for coarse grinding applications on particularly hard surfaces.

Feature:

  • Shape: FIBER disc
  • Material suitability: Steel, stainless steel
  • Product line: PREMIUM
  • Specification : CA-P94 V CA40
  • Dimension (D x H / DEVICE): 180 x 22 / 4 mm
  • Container diameter: 180 mm
  • Bore: 22 mm
  • Grit size: 40
  • Tools for: Angle grinder

Advantage:

  • Fastest stock removal thanks to unique grain structure
  • Consistent aggressiveness
  • Longest service life thanks to cooling layer

Application:

  • For coarse grinding work and for derusting and deburring hard steel and stainless steel surfaces

Recommendation:

  • Grain size 24/36/40/60 for maximum removal
  • Grit size 80/120 for fine finishing

Special features:
  • Perfect for steel and stainless steel
  • Maximum stock removal
  • Maximum service life thanks to special cooling layer

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart