TYROLIT DCC Dry cutting saw blades 400x3,2/2,5x20 PREMIUM concrete

Article no.: 34468751
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trennscheibe

Identification & Classification

Article number 34468751
EAN / GTIN 9009012211788
Manufacturer number 34468751
L-Number L50140 2106
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Machinable materials: concrete, aremd concrete, concrete products, hard materials etc.

Feature:

  • Form: C73W U3-10 DIAMOND SAW
  • Specification : 40 - 3,2 - 12
  • Dimension (D x T / E x H): 400 x 3,2 / 2,5 x 20 mm
  • Diameter: 400 mm
  • Thickness: 3.2 mm
  • Drill hole: 20 mm
  • Grain size: 30
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Excellent cutting performance thanks to self-sharpening system of high-quality, concentrated diamond grits in an optimum bond
  • U-cuts ensure the best cooling effect and ideal chip transport
  • Maximum efficiency thanks to maximum cutting ability and longest lifetime
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining concrete, green concrete, screed, asphalt, masonry plaster and sandstone
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Material:

  • Concrete
  • Concrete

Suitable for:

  • Cut-off machine

Note:

  • For machining concrete, green concrete, screed, asphalt, masonry plaster and sandstone
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart