TYROLIT DCE-SILENT Dry cutting saw blades 400x3,2/2,5x20 PREMIUM universal

Article no.: 34461144
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34461144
EAN / GTIN 9009012208962
Manufacturer number 34461144
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Machinable materials: universal building materials such as concrete, clay brick, masonry, concrete blocks etc. Only for electric cutting machines.

Feature:

  • Form: C73GW 50157L DIAMOND SAW
  • Specification : 39,4 - 3,2 - 14
  • Dimension (D x T / E x H): 400 x 3,2 / 2,5 x 20 mm
  • Diameter: 400 mm
  • Thickness: 3.2 mm
  • Drill hole: 20 mm
  • Grain size: 38
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Handsaw

Advantage:

  • Noise reduction of approx. 50% (10 dB) thanks to stable, high-quality and smooth running SILENT steel cores
  • Tyrolit TGD® technology enables optimum cooling and increases the productivity without effort thanks to intelligent diamond distribution
  • Excellent cutting performance thanks to self-sharpening system of high-quality, concentrated diamond grits in an optimised bond
  • Maximum efficiency and unrivalled results thanks to maximum cutting ability and longest lifetime

Application:

  • For all reinforcement levels

Material:

  • Universal
  • Universal

Suitable for:

  • Handsaw

Recommendation:

  • For all reinforcement levels

Note:

  • For machining concrete, bricks, masonry and concrete blocks
  • Only suitable for electric cut-off machines

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart