Rough grinding wheel 2IN1 115x4x22,23 mm cranked CA24Q steel/inox

Article no.: 34401827
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 34401827
EAN / GTIN 9003173012956
Manufacturer number 34401827
L-Number L50140 2220
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM CERABOND X grinding disc for angle grinders, you are guaranteed to reach your goal faster. Thanks to the combination of a revolutionary bond system and a special ceramic abrasive grain, CERABOND X achieves incredibly long-lasting aggressiveness, making it the best and fastest solution for machining steel and stainless steel in demanding applications. Its unique service life reduces the number of disc changes and thus efficiently saves working time. With CERABOND X you are ideally equipped for any challenge.

Feature:

  • Shape: 27 CROWNED GRINDING DISC
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel, steel
  • Product line: PREMIUM
  • Specification : CA 24 Q- BFP
  • Dimensions (D x U x H): 115 x 4 x 22.23 mm
  • Container diameter: 115 mm
  • Thickness: 4 mm
  • Bore: 22.23 mm
  • Grit size: 24
  • Tools for: Angle grinder

Advantage:

  • Fastest grinding due to the structure of the ceramic grain used
  • Consistent aggressiveness thanks to the combination of a new bonding system with ceramic grain
  • Maximum service life and therefore fewer disc changes for the user

Application:

  • Ideal for grinding hard surfaces made of steel and stainless steel, such as edge grinding, surface grinding or removing grinding seams

Recommendation:

  • 4 mm thickness for peripheral grinding
  • 7 mm thickness for rough grinding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart