Rough grinding wheel Z-MAX LONGLIFE 115x7x22,23 mm cranked ZA24S steel

Article no.: 34353683
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 34353683
EAN / GTIN 9003172470481
Manufacturer number 34353683
L-Number L50140 1925
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM LONGLIFE high-performance grinding disc is characterised by its outstanding service life, especially for surface and edge grinding. In thicknesses of 7, 8 and 10 mm, the LONGLIFE rough grinding disc offers particularly high dimensional stability when working on weld seams. In the 4 mm thickness, it is used especially in pipeline construction and for fillet weld processing.

Feature:

  • Shape: 27 CROWNED GRINDING DISC
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : ZA 24 S- BFX
  • Dimensions (D x U x H): 115 x 7 x 22.23 mm
  • Container diameter: 115 mm
  • Thickness: 7 mm
  • Bore: 22.23 mm
  • Grit size: 24
  • Vs /max: 72 m/s
  • Tools for: Angle grinder

Advantage:

  • High-performance grinding disc with LONGLIFE technology for maximum service life
  • Combination of zirconium aluminium oxide with innovative bond system offers unprecedented aggressiveness
  • Comfort Start ensures a pleasant start when grinding and increases working comfort

Application:

  • For surface and edge grinding and for weld seam processing in demanding applications on various steel qualities

Recommendation:

  • 4 mm thickness for peripheral grinding
  • 7 mm thickness for rough grinding
  • Best results when used on powerful angle grinders

Special features:
  • Maximum service life
  • Maximum aggressiveness thanks to high-quality zirconium aluminium oxide
  • Comfort Start for a pleasant start

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart