Cutt-off wheels 230x2,0x22,23 mm straight A30N PREMIUM nonferrous

Article no.: 34332825
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 34332825
EAN / GTIN 9003172444208
Manufacturer number 34332825
L-Number L50140 1728
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cutting disc for angle grinders is a high-performance tool that makes cutting non-ferrous metals child’s play. It has been specially developed for materials such as aluminium and enables a smooth, professional cut with minimal effort. New specifications prevent clogging and blunting due to material abrasion, which means it can be used for a particularly long time and with constant performance.

Feature:

  • Shape: 41 CUTTING DISC, STRAIGHT, WOVEN
  • Vs /max: 80 m/s
  • Material suitability: Non-ferrous metals
  • Product line: PREMIUM
  • Specification : A 30 N- BFP
  • Dimensions (D x T x H): 230 x 2.0 x 22.23 mm
  • Container diameter: 230 mm
  • Thickness: 2 mm
  • Bore: 22.23 mm
  • Grit size: 30
  • Tools for: Angle grinder

Advantage:

  • New specifications prevent clogging and blunting of the disc
  • Specification and production method enable the shortest cutting times

Application:

  • For processing various types of non-ferrous metals, such as aluminium, aluminium bronze, aluminium alloys, copper, bronze, brass, nickel silver and titanium

Recommendation:

  • 1.0 to 1.9 mm for the fastest cutting and the least burr formation
  • 2.0 to 3.0 mm for maximum tool life and stability

Special features:
  • Perfect for cutting non-ferrous metals
  • Exceptional cutting ability
  • Particularly long service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart