Cutt-off wheels 2IN1 230x2,0x22,23 mm straight A30Q PREMIUM steel/inox

Article no.: 34332799
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 34332799
EAN / GTIN 9003172423425
Manufacturer number 34332799
L-Number L50140 1732
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM 2in1 cutting disc for angle grinders is the perfect tool for a wide range of cutting applications. With its high-performance design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high quality materials, this cutting disc offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cutting disc.

Feature:

  • Shape: 41 CUTTING DISC, STRAIGHT, WOVEN
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel, steel
  • Product line: PREMIUM
  • Specification : A 30 Q- BFP
  • Dimensions (D x T x H): 230 x 2.0 x 22.23 mm
  • Container diameter: 230 mm
  • Thickness: 2 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting and a reduction in fatigue strength and therefore achieves the best results, even on stainless steel
  • Shortest working times thanks to excellent cutting ability and low thermal load on the workpiece (heat build-up)
  • High level of comfort thanks to streamlined specification

Application:

  • For working with various steel and stainless steel grades
  • For cutting sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for the fastest cutting and the least burr formation
  • 2.0 to 3.5 mm for maximum tool life and stability

Special features:
  • Perfect for cutting steel and stainless steel
  • Exceptional cutting ability
  • Particularly long service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart