Reciprocating surface grinding, conventional ceramic 450 x 76 x 203,2 mm 280 X 10 / 20

Article no.: 34291911
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification & Classification

Article number 34291911
EAN / GTIN 9003172047232
Manufacturer number 34291911
L-Number L50140 1380
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This pendulum surface grinding wheel ensures universal use on high-alloy steels and HSS. This is achieved by using special corundums and mixtures with sintered corundums combined with special bond systems. The highest stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next higher quality level is the resin-bonded VIB-STAR CBN wheel from Tyrolit.

Feature:

  • Shape: 7
  • Grit size: 46
  • Vs /max: 35 m/s
  • Specification : 280 X 10 / 20
  • Dimensions (D x T x H): 450 x 76 x 203.2 mm
  • Container diameter: 450 mm
  • Thickness: 76 mm
  • Bore: 203.2 mm
  • Material suitability: HSS, steel

Advantage:

  • Good stock removal performance
  • General-purpose use
  • High efficiency

Application:

  • For pendulum surface grinding of workpieces made of high-alloy steels and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart