Cup brush 60x16xM14 SM 0,3 mm BASIC steel

Article no.: 34275869
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 34275869
EAN / GTIN 9003172021409
Manufacturer number 34275869
L-Number L50140 102128
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC cup brush for angle grinders can be used universally for processing large steel surfaces. The use of brass-plated steel wire SM prevents corrosion. This product is suitable for removing rust, paint and varnish as well as for surface preparation and fine finishing of steel. The tool can also be used for cleaning weld seams. The brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Feature:

  • Shape: 11T DW CUP BRUSHES ANGLED
  • Product line: BASIC
  • Specification : SM 0.3 mm
  • Dimension (D x L x GE): 60 x 16 x M14 mm
  • Container diameter: 60 mm
  • Material suitability: steel
  • Tools for: Angle grinder

Advantage:

  • Universally applicable tool with good service life
  • Hardened steel wire SH for additional tool life
  • Brass-plated steel wire SM prevents corrosion

Application:

  • Knotted wire DZ for heavy-duty work, heavy soiling and for removing paint and varnish
  • Cup brushes for processing large surfaces

Recommendation:

  • DW crimped wire for removing rust and paint, but also for fine finishing
  • Knotted wire DZ for heavy-duty work, heavy soiling and for removing paint and varnish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart