TYROLIT flap disc OVERLAP 2IN1 115x22,23 mm cranked ZA60Q PREMIUM steel/inox

Article no.: 34206409
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fächerschleifscheibe

Identification & Classification

Article number 34206409
EAN / GTIN 9003172001746
Manufacturer number 34206409
L-Number L50140 1329
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM OVERLAP flap disc is your reliable partner when it comes to precise finishing of a fillet weld, a groove or a flute. In order to reach and thus machine these perfectly, this tool is equipped with flaps which protrude by approx. 10 mm beyond the edge of the tube. In addition, the OVERLAP flap disc impresses with its stock removal rate and lifetime.

Feature:

  • Form: 27A FLAP DISC
  • Specification : ZA 60 Q- B
  • Dimension (D x H): 115 x 22,23 mm
  • Diameter: 115 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Ideal for finishing fillet welds, grooves and flutes thanks to the flaps which overlap by 10 mm
  • Very good stock removal and lifetime
  • Ease of use

Application:

  • For demanding grinding applications on different steel and stainless steel grades
  • For grinding hard-to-reach places

Recommendation:

  • Grit size 40/60 for high stock removal

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart