Unitised compact wheels 152x6x12,7 mm 2A MEDIUM PREMIUM universal

Article no.: 34190233
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact disc

Identification & Classification

Article number 34190233
EAN / GTIN 8024406066585
Manufacturer number 34190233
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM pressed compact discs, Tyrolit offers a comprehensive range in various specifications - from aggressive, rigid deburring tools to a soft tool for perfect surface finishes. They are ideal for a wide range of applications on steel, stainless steel, non-ferrous metals and plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, you can work efficiently on particularly hard-to-reach areas when using the straight grinder. These PREMIUM discs are also superior to other similar products, not least due to their excellent service life.

Feature:

  • Shape: 1 VLIES pressed compact disc
  • Grit size: 40
  • Material suitability: Stainless steel, steel, plastic / PVC, non-ferrous metals
  • Product line: PREMIUM
  • Specification : UW 2 A MEDIUM
  • Dimensions (D x T x H): 152 x 6 x 12.7 mm
  • Container diameter: 152 mm
  • Thickness: 6 mm
  • Bore: 12.7 mm
  • Tools for: Straight grinder & sanding block

Advantage:

  • Maximum service life thanks to low clogging of the disc and cool grinding
  • Universally applicable tool

Application:

  • For derusting, deburring, removing scratches, blending, satin finishing, finishing and working on weld seams

Recommendation:

  • 2/3 S FEIN for deburring and polishing
  • 2 A MEDIUM for deburring, polishing and for transitions
  • 6 S FEIN / 6 A MEDIUM for deburring, rounding off sharp edges and for transitions
  • 8 A GRIT for deburring, rounding off sharp edges and for transitions with increased aggressiveness

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart