Unitised compact wheels QUICK-CHANGE 76xR UW2C FINE PREMIUM universal

Article no.: 34190137
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact disc

Identification & Classification

Article number 34190137
EAN / GTIN 8024406062884
Manufacturer number 34190137
L-Number L50140 1713
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

These PREMIUM compact discs can be fitted to your machine very quickly and easily. The tools show their high performance capability in particular on edges and when working in hard-to-reach places. Their soft surface does not change the surface geometry of the workpiece in any way and you always achieve the desired structure. Thanks to the nonwoven layers pressed in multiple plies, the compact discs are particularly suitable for soft materials and high-alloy steels. Whether deburring, cleaning, blending, finishing or working on weld seams - you are guaranteed to make the right choice with these tools.

Feature:

  • Shape: NON-WOVEN quick-release washer
  • Material suitability: Stainless steel, non-ferrous metals, steel, plastic / PVC
  • Product line: PREMIUM
  • Specification : 76x6,4xR
  • Dimensions (D x D x DEVICE): 76 x 6.4 x R mm
  • Container diameter: 76 mm
  • Thickness: 6.4 mm
  • Grit size: 50
  • Tools for: Angle grinder

Advantage:

  • Compact deburring tools are ideal for processing hard-to-reach areas and edges
  • Cool grinding and low disc loading guarantee maximum service life
  • The soft surface of the disc ensures stable surface geometry of the workpiece

Application:

  • For deburring, cleaning, blending, finishing and processing of weld seams on all materials
  • Fine grinding in preparation for polishing
  • Multi-layer pressed fibre fleece layers are particularly suitable for processing soft metals as well as high-alloy steels and titanium alloys

Recommendation:

  • 2/3 S FEIN for deburring and polishing
  • 2 A MEDIUM for deburring, polishing and for transitions
  • 6 S FEIN / 6 A MEDIUM for deburring, rounding off sharp edges and for transitions
  • 8 A GRIT for deburring, rounding off sharp edges and for transitions with increased aggressiveness

Special features:
  • Perfect for steel, stainless steel and non-ferrous metals
  • For inaccessible places
  • Very easy to use

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart