TYROLIT DGU-Turbo Diamond cup wheels , W-Segment 180x32x22,23 PREMIUM universal

Article no.: 34179971
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34179971
EAN / GTIN 9009010042117
Manufacturer number 34179971
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Machinable materials: Concrete, natural stone and general building materials.
  • Details: turbo style arranged segments for a fine grinding surface pattern and shaping of corners and edges.
  • Quick dust removal.
  • A 22.
  • 23-16 mm reduction bush is supplied with a wheel diameter of 100 mm.

Feature:

  • Form: STS-T THS02 GRINDING DISH
  • Specification : 35 - 6 - 7
  • Dimension (D x T x H): 180 x 32 x 22,23 mm
  • Diameter: 180 mm
  • Thickness: 32 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Fine grinding surface pattern and clean shaping of corners and edges
  • Quick dust removal.
  • Impressive performance and lifetime.

Material:

  • Universal
  • Universal

Suitable for:

  • Angle grinder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart