{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 0.3 mm - 3 mm | |
| External ⌀ | 27 mm | |
| Drill head length open | 47 mm | |
| Drill head length closed | 51 mm | |
| Adapter | 3/8-24 inch | |
| Weight | 0.13 kg | |
| Type of product | Drill chuck keyless |
| Article number | 341760 3,2-3/8 | |
| EAN / GTIN | 8436004857104 | |
| Manufacturer/responsible person | Llambrich PRECISION S.L., Av Mare Deu Bellvitge 271, 08907 HOSPITALET (BARCELONA), Spain |