{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 3 mm - 16 mm | |
| External ⌀ | 52 mm | |
| Drill head length closed | 105 mm | |
| Drill chuck taper | B 16 | |
| largest drill chuck taper ⌀ | 15.733 mm | |
| Type of product | Drill chuck keyless |
| Article number | 341421 16/16 | |
| EAN / GTIN | 8436004857067 | |
| Manufacturer/responsible person | Llambrich PRECISION S.L., Av Mare Deu Bellvitge 271, 08907 HOSPITALET (BARCELONA), Spain |