{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Concentricity | ≤ 20 µm | |
| Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
| Through-coolant | yes, with max. 50 bar | |
| Clamping range | 1 mm - 16 mm | |
| External ⌀ | 50 mm | |
| Drill head length open | 81.9 mm | |
| Drill head length closed | 92 mm | |
| Overall length | 137.9 mm | |
| Shaft length | 56 mm | |
| Shank ⌀ Ds | 25 mm | |
| Type of product | Drill chuck |
| Article number | 341265 25 | |
| EAN / GTIN | 4062406086626 | |
| Manufacturer number | 341265 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |