Micro drill adapter, Type: 13

Article no.: 341200 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
8 pieces in stock 8 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type 13 mm ⌀
Drill stroke 20 mm
Overall length 91 mm
Taper size B 6
Type of product Micro drill adapter

Identification & Classification

Article number 341200 13
EAN / GTIN 4045197308474
Manufacturer number 200 Z130 000 0
Manufacturer/responsible person Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de

Description

Version:

Precision operation due to ball-bearing retaining ring. Automatic return to initial position by spring retraction.

Application:

For holes up to ⌀ 1.5mm. To produce very small holes by manual feed, even on large machines.

Suitable for:

No. 341000 size 15.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart