Flap disc LONGLIFE 2IN1 150x22,23 mm 28N straight ZA60S PREMIUM steel

Article no.: 34063399
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34063399
EAN / GTIN 9003170027113
Manufacturer number 34063399
L-Number L50140 2555
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM LONGLIFE flap disc is the first choice for surface sanding and for processing weld seams on various steel qualities. It is particularly durable and opens up a new dimension with a stock removal rate of up to 4000 g. Another plus in terms of efficiency: the special natural fibre backing can be trimmed, allowing the entire abrasive cloth of the disc to be used.

Feature:

  • Shape: 28NF LAMELLER
  • Vs /max: 50 m/s
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : ZA 60 S- B
  • Dimensions (D x H): 150 x 22.23 mm
  • Container diameter: 150 mm
  • Bore: 22.23 mm
  • Grit size: 60
  • Tools for: Angle grinder

Advantage:

  • LONGLIFE technology for maximum service life
  • 100 per cent utilisation of the disc through simple trimming
  • Highest stock removal rate thanks to high-tech zirconium cloth
  • Perfect adaptation to the workpiece surfaces guarantees clean sanding transitions

Application:

  • For demanding sanding applications on various steel qualities
  • For surface grinding and weld seam processing

Recommendation:

  • Grain size 40/60 for high stock removal
  • Grain size 80/120 for fine work
  • Best results when used on powerful angle grinders

Special features:
  • Perfect for grinding steel
  • Exceptional stock removal rate
  • Particularly long service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart