Mounted flap wheel 60x20-6x40 mm A60 BASIC steel/inox/nonferrous

Article no.: 34054836
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification & Classification

Article number 34054836
EAN / GTIN 9003170024204
Manufacturer number 34054836
L-Number L50140 2290
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Thanks to their flexible flaps, these BASIC serrated points adapt perfectly to any workpiece contour and are ideal for hard-to-reach areas. Their radially arranged blades can be used on various materials and allow precise work in a wide range of applications. The processing results speak for themselves - whether for matting, pre-polishing, derusting or cleaning surfaces, the flap discs are the best choice for all your requirements.

Feature:

  • Shape: Fabric flap disc
  • Material suitability: Stainless steel, steel, non-ferrous metals
  • Product line: BASIC
  • Specification : PC X A-B02
  • Dimensions (D x D): 60 x 20 mm
  • Container diameter: 60 mm
  • Thickness: 20 mm
  • Grit size: 60
  • Tools for: Straight die grinder

Advantage:

  • Flexible discs for precise work
  • Perfect for working in hard-to-reach areas
  • Good service life

Application:

  • For various applications on steel, stainless steel and non-ferrous metals
  • For matting, pre-polishing, derusting or cleaning surfaces
  • Can be used on both electric and pneumatic machines

Recommendation:

  • Grit size 40/60 for high material removal
  • Grit size 80/120 for medium-fine work
  • Grit size 180 for fine work

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart