Cup brush SHIELD 75x20xM14-2 SM 0,3 mm PREMIUM steel

Article no.: 34023780
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 34023780
EAN / GTIN 9003170013048
Manufacturer number 34023780
L-Number L50140 1479
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Shield cup brushes for angle grinders offer maximum safety and efficiency when working on steel thanks to their transparent protection. The composition of brass-plated steel wire prevents corrosion in the long term. This tool is available in different versions. While the versions with crimped wire (DW) are predestined for soft, sensitive materials and light soiling, brushes with knotted wire (DZ) are suitable for heavy-duty work, heavy soiling and for removing paint and varnish.

Feature:

  • Shape: 11T DW CUP BRUSHES ANGLED
  • Product line: PREMIUM
  • Specification : SM 0.3 mm
  • Dimension (D x L x GE): 75 x 20 x M14-2 mm
  • Container diameter: 75 mm
  • Material suitability: steel
  • Tools for: Angle grinder

Advantage:

  • Transparent protection for maximum safety without restricting the view of the workpiece being worked on
  • Thanks to the flexibility of the plastic lamellae, even hard-to-reach areas can be worked on without any problems
  • Universally applicable tool with maximum tool life
  • Brass-plated steel wire SM prevents corrosion

Application:

  • For removing rust, paint and varnish, for cleaning weld seams and for surface preparation and finishing of steel

Recommendation:

  • Crimped wire DW for soft materials, sensitive surfaces and light soiling
  • Knotted wire DZ for heavy-duty work, heavy soiling and for removing paint and varnish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart