Tapping chuck, ER synchro, HSK-A 63 long, for ER collet size: 8

Article no.: 338135 8
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes, with max. 80 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M0.5 - M3
Adapter HSK-A 63 long
Through-coolant yes, with max. 80 bar
Overhang dimension A 191 mm
⌀ D1 10 mm
⌀ D2 20 mm
⌀ D3 26 mm
L1 100 mm
L2 137 mm
L3 165 mm
E 25 mm
Type of product Tapping head

Identification & Classification

Article number 338135 8
EAN / GTIN 4054631189029
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

  • Extremely low axial forces for low flank pressure and perfect surface quality.
  • Torsion damper and compensation mechanism in the circumferential direction.
  • Depth of up to 150 mm can be achieved with ⌀10 interference contour (for thread size M0.5-M3).
  • Suitable for internal coolant supply of up to 80 bar.
  • Suitable for taps and fluteless taps.
  • Suitable for right-hand and left-hand threads.
  • Suitable for blind and through holes.
  • Minimum length compensation in push and pull direction.
  • Drastically reduces the flank pressure on old and new CNC machining centres.

Advantage:

  • Reliable processes thanks to smooth operation, even under torque load.
  • Longer tool life for the tap and fluteless tap.
  • Significantly smaller outer diameter than previously available.
  • Significantly more internal cooling directly on the tool than conventional synchro chucks (for ER8).
  • Concentricity is twice as good, for the lowest flank pressure.
  • Damping when reversing the direction of rotation ensures fewer tool breakages.

Supplied with:

Spanner

Note:

Products No. 338131338135 only when used with CENTRO/P collets (No. 309365309372). The weaker the axial force, the better the quality, the lower the wear, the longer the service life, and the safer the process.
CP roller bearing wrench No. 309754 or CP roller bearing wrench for torque No. 309756 must be purchased separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart