Quick-change collet without safety slip clutch, M6 − M20, Tap shank ⌀: 6mm

Article no.: 335430 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
72 pieces in stock 72 pieces available in 3-4 working days

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 6 mm
Tapping range M6 − M20
External ⌀ D 46 mm
Shank ⌀ d 31 mm
Connection length L 35 mm
Overhang length H 11 mm
Shank square 4.9 mm
Type of product Quick-change collet

Identification & Classification

Article number 335430 6
EAN / GTIN 4045197152534
Manufacturer number 335430 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid quick-change tapping collets without safety clutch.

Application:

For use with disengaging tapping head.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart