Wheel punch stamps for numbers, with 3 mm font height, 58 - 61 HRC hardness on the engraving

Article no.: 332-103
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 332-103
EAN / GTIN 4027474918811
Manufacturer number 332-103
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The impact stamp for digits of the series 332 is used together with a stamp holder for easy marking of number sequences on workpieces with a strength of up to 1300 N/mm² in crafts, industry, and workshops. The set has a hardness at the engraving between 58 and 61 HRC. The impact stamps of the series 332 are particularly suitable for marking stainless steel due to their nickel-plated surface.
  • The visible edge, after being ground, allows for the readout of the set numbers.
  • Durable due to robust and high-quality material

Feature:

  • Material: tool steel
  • Total width [mm]: 6 mm
  • Total width [inch]: 1/4
  • Spare parts available: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 3 mm
  • Inner diameter [mm]: 10 mm
  • Outer diameter [mm].1: 73 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart