Right-engraved 27-piece letter punch set DIN 1451, 3 mm font height, 58 - 61 HRC hardness at the engraving

Article no.: 331-003R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 331-003R
EAN / GTIN 4027474802127
Manufacturer number 331-003R
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The right-engraved, 27-piece letter punch set of extra heavy quality from the series 331 is used for easy marking of workpieces with a strength of up to 1300 N/mm² (42 HRC) in craft, industry, and workshop. The set has a standardized font according to DIN 1451 and a hardness at the engraving between 58 and 61 HRC. The extra heavy letter punches of series 331 feature a larger shank that increases the weight and significantly facilitates striking into the workpiece. The letter punches leave a mirror-image imprint, making them particularly easy to read at hard-to-reach locations using a mirror.
  • Special durability through production using the cold forming process, where the fiber orientation of the material remains uninterrupted.
  • Packed in our proven, shatterproof plastic container for overview.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 75 mm
  • Total length [inch]: 2 15/16
  • With holder: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Shaft width [mm]: 8
  • Shaft width [inch]: 5/16
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart