{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Initial bore ⌀ | 8 mm | |
| Adapter | SK 52 | |
| Hardness | 60 HR | |
| Length L | 46 mm | |
| Type of product | Clamping head |
| Article number | 329926 8 | |
| EAN / GTIN | 2050001922625 | |
| Manufacturer number | SK52BZIHSWR8,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com |