{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Initial bore ⌀ | 8 mm | |
| Adapter | SK 42 | |
| Profile | round | |
| Length L | 47 mm | |
| Type of product | Clamping head |
| Article number | 329916 8 | |
| EAN / GTIN | 2050001922595 | |
| Manufacturer number | SK42BZIHSWR8,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com |