9-piece standard number punch set DIN 1451 with 1 mm lettering height, 58 - 61 HRC hardness at the engraving

Article no.: 328-101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 328-101
EAN / GTIN 4027474266141
Manufacturer number 328-101
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 9-piece standard punch set of the 328 series is used for the trouble-free marking of workpieces with a strength of up to 900 N/mm² (27 HRC) in crafts, industry, and workshops. The set has a standardized font according to DIN 1451 and a hardness at the engraving between 58 and 61 HRC. The standard set of the 328 series is a classic, ideal for universal applications.
  • Special durability through production in the cold forming process, where the fiber structure of the material is not interrupted.
  • To get a better overview, packed in our tried and tested, shatterproof plastic container.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 65 mm
  • Total length [inch]: 2 9/16
  • With holder: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Shaft width [mm]: 6
  • Shaft width [inch]: 1/4
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 1 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart