Face driver set With morse taper / cylindrical, clockwise operation, Type: 3

Article no.: 327455 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
8 pieces in stock 8 pieces available in 5-10 working days

Select article variation and quantity

Type Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 13 mm - 24 mm
Centre tip ⌀ 4; 6 mm
Type of product Face driver

Identification & Classification

Article number 327455 3
EAN / GTIN 4067263557982
Manufacturer number 327455 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Constant face driver disc with 60° tip angle for use in turning and grinding.
  • Face driver with spring-loaded, clampable centre point for a backlash-free, stable clamping situation.
  • High concentricity thanks to fully ground mechanical components.
  • Perfect in combination with our lathe centres No. 321720, 311750 or 321770.
  • Conveniently in the GARANT system box 630320.

Supplied with:

  • 1 pc. face driver base body No. 327465 (suitable for clockwise and anti-clockwise rotation).
  • 2 pcs. centre point No. 327488.
  • 2 pcs. driver discs No. 327470.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart