Punch 10 mm

Article no.: 326-010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 326-010
EAN / GTIN 4027474621667
Manufacturer number 326-010
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The Henkellocheisen are used for punching or creating seals and sealing rings from rubber, leather, felt, plastic, cork, as well as various fabrics. The short hollow cylinder is sharply cut at the lower edge. The conical punch head is attached to two carriers. This creates a double-sided recess. Thanks to the particularly powerful design of the Henkellocheisen, a wide variety of materials can be processed.
  • Extra sharp blades for the individual processing of various materials
  • Uniform force distribution on the hollow cylinder due to impact action

Feature:

  • Material: tool steel
  • Total width [mm]: 23 mm
  • Total width [inch]: 7/8
  • Spare parts available: Yes
  • Total length [mm]: 110 mm
  • Total length [inch]: 4 5/16
  • Hole diameter [mm]: 10
  • Hole diameter [inch]: 3/8
  • Material to be machined: Fabric
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart