This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck VARIA, V3, Clamping range ⌀ D1: 12mm

Article no.: 319872 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter V3
Overhang dimension A 26 mm
External ⌀ D 57 mm
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 319872 12
EAN / GTIN 4045197317797
Manufacturer number 27V312HYDL26
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Advantage:

  • Quick change using a single clamping point.
  • Cutter tools lie pre-set at the machine.
  • Tool change with no risk of injury.
  • Compact design.
  • Low set-up costs.

Application:

For drilling, reaming, and milling.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart