GARANT Master Eco boring bar holder Form E2, VDI 40, Bore dia. d2 (H7): 12mm

Article no.: 319235 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
43 pieces in stock 43 pieces available in 3-4 working days

Select article variation and quantity

Bore dia. d2 (H7) (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shape: E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 12 mm
VDI size VDI 40
d7 20.5 mm
Colour code for VDI shanks VDI 40
⌀ D6 83 mm
⌀ D8 65 mm
⌀ H3 21.5 mm
⌀ H1 32.5 mm
⌀ L3 22 mm
⌀ L6 75 mm
⌀ L7 110.5 mm
Type of product VDI boring bar toolholder

Identification & Classification

Article number 319235 12
EAN / GTIN 4067263108016
Manufacturer number 319235 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58+/-2.
  • All functional faces ground.
  • Through-bored VDI shank.
  • With two ball spray nozzles.

Advantage:

  • Also suitable for longer boring bars.
  • Individual length adjustment for the boring bars.

Application:

For internal machining with boring bar holder.

Note:

Not suitable for use with reducing adapter.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart