Claw jaws set, 3 pieces, for chucks, ⌀ 200 mm, Type: 1

Article no.: 313953 1
Set price 3 Piece (189.60 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
18 pieces in stock 18 pieces available in 5-10 working days

Select article variation and quantity

Type Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 35 mm - 63 mm
Slot width n 14 mm
Thread M M6
Type of product Heavy-duty lathe chuck jaws

Identification & Classification

Article number 313953 1
EAN / GTIN 2050001945884
Manufacturer number 0138110
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Version:

Hardened clamping jaws. For external clamping of blanks, with serration 1.5×60°.
Burnished.

Note:

Suitable for BISON − 2405K; Kitagawa B 200 / BA / HOB / NL / N / NA;
Matsumoto H / HA / ZA.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart