{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 400 mm | |
| Length L | 180 mm | |
| Height H | 73 mm | |
| Slot width D | 18 mm | |
| Bore spacing b | 60 mm | |
| Tenon length A | 30 mm | |
| suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
| Type of product | Self-centring chuck jaws |
| Article number | 313310 400 | |
| Manufacturer number | 313310 400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |