{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping ⌀ d | 2.8 mm | |
| Adapter | ET 16 | |
| Standard | Manufacturer’s standard | |
| External ⌀ D | 17 mm | |
| Overall length L | 29 mm | |
| Axial compensation | 0.1 mm | |
| Radial compensation R thread tapping | 0.3 mm | |
| Radial compensation R reaming | 0.05 mm | |
| Type of product | Collet |
| Article number | 309445 2,8 | |
| EAN / GTIN | 4045197782823 | |
| Manufacturer number | 309445 2,8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |