{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping ⌀ d | 21 mm | |
| Adapter | ER 40 | |
| Standard | ISO 15488-B | |
| Concentricity | ≤ 2 µm | |
| Type | 472 E | |
| External ⌀ D | 41 mm | |
| Overall length L | 46 mm | |
| Type of product | Collet |
| Article number | 309379 21 | |
| EAN / GTIN | 2050001766281 | |
| Manufacturer number | 13617012100 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |