{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
    
                                
| Nominal clamping ⌀ d | 12 mm | |
| Adapter | ER 25 | |
| Standard | ISO 15488-A | |
| Concentricity | ≤ 5 µm | |
| Type | 429 E | |
| External ⌀ D | 25.7 mm | |
| Overall length L | 34 mm | |
| Type of product | Collet | 
| Article number | 308946 12 | |
| EAN / GTIN | 2050001767165 | |
| Manufacturer number | 13725011200 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |