{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Adapter | ER 16 | |
| Standard | ISO 15488-B | |
| Concentricity | ≤ 10 µm | |
| Type | 426 E | |
| External ⌀ D | 17 mm | |
| Overall length L | 27.5 mm | |
| Type of product | Collet |
| Article number | 308920 1/4 | |
| EAN / GTIN | 4062406103910 | |
| Manufacturer number | 308920 1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |